Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR ROUNDOVER & BEADING BITS
Mfr # 83804
Zoro # G210733153
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1"
- Overall Length 2-1/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 83804
- Zoro # G210733153
- UPC # 664252037339
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1" |
Overall Length | 2-1/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. A popular profile for taking the edge off a sharp corner or, if partnered with a cove bit, you can create a drop leaf table or other intricate project. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. The 3/8-inch ball bearing allows for making a beading profile on your furniture parts. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure (48-22-5506)
- BETA Socket Driver for Cross Head, PH2 (009000702)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- CMT ORANGE TOOLS 13-PIECE ROUTER BIT SET (800.505.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81131)
- CMT ORANGE TOOLS CHAMFER SET (836.501.11)
- CMT ORANGE TOOLS 15-PIECE ROUTER BIT SET (800.001.00)
- CMT ORANGE TOOLS CMT CONTRACTOR ROMAN OGEE BITS (84001)
- CMT ORANGE TOOLS CMT CONTRACTOR V-GROOVING BIT (85801)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- Cmt Orange Tools Routers & Accessories