Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR ROUNDOVER & BEADING BITS
Mfr # 83802
Zoro # G310733114
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 3/4"
- Overall Length 2-1/16"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 83802
- Zoro # G310733114
- UPC # 664252037315
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Overall Length | 2-1/16" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. A popular profile for taking the edge off a sharp corner or, if partnered with a cove bit, you can create a drop leaf table or other intricate project. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. The 3/8-inch ball bearing allows for making a beading profile on your furniture parts. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink Sets, 100 deg., 5 pcs., Cobalt (53539)
- MILWAUKEE TOOL 9" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1301)
- WESTWARD Mechanics Drill, HSS, 5/64,135 Deg (2UFU6)
- GREENLEE 1 Piece Hydraulic Punch Driver Set, 10 ga. (7646)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- CMT ORANGE TOOLS CMT CONTRACTOR BULL NOSE BIT (85411)
- CMT ORANGE TOOLS CMT CONTRACTOR CLASSICAL OGEE BITS (84103)
- CMT ORANGE TOOLS CMT CONTRACTOR DECORATIVE OGEE BIT (86508)
- CMT ORANGE TOOLS HINGE BORING SYSTEM (CMT333-03)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- Cmt Orange Tools Routers & Accessories