Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR ROUND NOSE BIT
Mfr # 81412
Zoro # G810733126
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 5/8"
- Overall Length 1-3/4"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 81412
- Zoro # G810733126
- UPC # 664252037179
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 5/8" |
Overall Length | 1-3/4" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. This tools has been Designed for professional sign and cabinet makers. Use the round nose to make decorative doors, drawer fronts, signs or add a design to any other creative project. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT T-15 X 4" Star Driver (Inj Handle) (646155)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- INNOVATIVE COMPONENTS T Knob with Screw, 10-24 Thread Size, 0.75"L, Steel (GN040750T1---21)
- MAYHEW 5 Pc. Extra Long Pin Punch Kit (62065)
- CMT ORANGE TOOLS 2-PIECE BEARING KIT/SHIELD +SCREW/KEY BIT CONTRACTOR (79101)
- CMT ORANGE TOOLS CHAMFER SET (836.501.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81112)
- CMT ORANGE TOOLS ROUNDOVER SET (838.501.11)
- CMT ORANGE TOOLS 6-PIECE ROUTER BIT SET (800.504.11)
- CMT ORANGE TOOLS 15-PIECE ROUTER BIT SET (800.001.00)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- Cmt Orange Tools Routers & Accessories