CMT CONTRACTOR ROUND NOSE BIT
Mfr # 81410
Zoro # G410733151
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1/4"
- Overall Length 1-9/16"
- Shank Dia. 1/4"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 81410
- Zoro # G410733151
- UPC # 664252037155
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 1-9/16" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. This tools has been Designed for professional sign and cabinet makers. Use the round nose to make decorative doors, drawer fronts, signs or add a design to any other creative project. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
- •Make decorative doors, drawer fronts, signs or add a design to any other creative project
- •2 carbide cutting edge design optimize performance Right-hand rotation
- •Provides a smooth cut in wood and wood products
- •Fully heat treated shank and body for durability
- •Black coating protects the bit against rust & corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-11' 6)
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- HUSKY Pouch, 6.7 in. Black 3-Pocket Utility Plus Tool Pouch, Black (HD00130-TH)
- GRAY TOOLS 1/4" S2 T-handle Hex Key, 1000V Insulated (68616-I)
- CMT ORANGE TOOLS CMT CONTRACTOR BULL NOSE BIT (85411)
- CMT ORANGE TOOLS 5-PIECE COMPLETE KITCHEN SET (800.509.11)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80604)
- CMT ORANGE TOOLS 6-PIECE ROUTER BIT SET (800.504.11)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- CMT ORANGE TOOLS CMT CONTRACTOR PATTERN BIT (81120)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- Cmt Orange Tools Router Bits