CMT CONTRACTOR RABBETING BIT
Mfr # 83503
Zoro # G910733156
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1-1/2"
- Overall Length 2-1/8"
- Shank Dia. 1/4"
Product Information
- Brand Cmt Orange Tools
- MFR # 83503
- Zoro # G910733156
- UPC # 664252037254
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/2" |
Overall Length | 2-1/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Ideal for creating inset doors and drawer fronts or to old window frames to accept a pane of glass. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. Equipped with a ball bearing for easy and efficient template work. CMT router bits offer you reliable cutting performance at a cheap price.
- •Creates inset doors & drawer fronts or to re-groove old window frames to accept a glass panel
- •Ideal for furniture makers Equipped with bearing
- •3 carbide cutting edge design optimize performance Right-hand rotation
- •Fully heat treated shank and body for durability Balanced for good performance
- •Black coating protects the bit against rust & corrosion and anti-kickback design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- KO-KEN Adaptor 5/8 Square 42mm Hole type 1/2 Sq. Drive (14455A)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 25-32mm, 6 Pc (86226)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=10 +0, 2, A=80, H=109, Form:D Mach Handle Revol, Iron (K0684.208X10)
- CMT ORANGE TOOLS COVE BIT SET (837.501.11)
- CMT ORANGE TOOLS CMT CONTRACTOR KEYHOLE BITS (85001)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83808)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80603)
- CMT ORANGE TOOLS CMT CONTRACTOR CLASSICAL OGEE BITS (84103)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81125)
- BIG HORN Router Bit - 1/4 Inch Shank. 1/2 Inch O.D Cutter, 1/2 Inch Deep, 2-1/4 Inch Length (19656)
- Cmt Orange Tools Routers & Accessories