Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR RABBETING BIT
Mfr # 83501
Zoro # G010733148
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1-1/4"
- Overall Length 2-1/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 83501
- Zoro # G010733148
- UPC # 664252037247
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/4" |
Overall Length | 2-1/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Ideal for creating inset doors and drawer fronts or to re groove old window frames to accept a pane of glass. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. Equipped with a ball bearing for easy and efficient template work. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Electrical 5 In 1 Pliers, 9-1/2"L, Stripper, Crimper & Bolt Cutter, 1000V (B121-I)
- IRWIN ADJUSTABLE WRENCH 8""L (2078608)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7-1/4 L (13H847)
- CMT ORANGE TOOLS CMT CONTRACTOR DECORATIVE OGEE BIT (86508)
- CMT ORANGE TOOLS THE CMT GRAND RABBET SE (835.503.11)
- CMT ORANGE TOOLS 15-PIECE ROUTER BIT SET (800.001.00)
- CMT ORANGE TOOLS CMT CONTRACTOR V-GROOVING BIT (85801)
- CMT ORANGE TOOLS 13-PIECE ROUTER BIT SET (800.505.11)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84301)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- Cmt Orange Tools Routers & Accessories