Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR PANEL PILOT BIT
Mfr # 81601
Zoro # G610733166
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1/4"
- Overall Length 2-5/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 81601
- Zoro # G610733166
- UPC # 664252037193
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 2-5/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Quickly cut openings in panel, drywall and siding for door and window openings. Ideal for trimming veneered boards, laminates and Formica. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO SIDE HANDLE (631052000)
- CAPRI TOOLS 1/4 in Drive 13 mm 12-Point Metric Shallow Socket (CP16150)
- WILLIAMS 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10726)
- ZORO SELECT Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101719A)
- CMT ORANGE TOOLS HINGE BORING SYSTEM (CMT333-03)
- CMT ORANGE TOOLS SLOT CUTTER SET (823.001.11)
- CMT ORANGE TOOLS 12-PIECE ROUTER BIT SET (800.503.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81125)
- CMT ORANGE TOOLS CMT CONTRACTOR CLASSICAL OGEE BITS (84103)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81119)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR04124)
- Cmt Orange Tools Routers & Accessories