Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR OVOLO BIT
Mfr # 82706
Zoro # G710733127
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1"
- Overall Length 1-13/16"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 82706
- Zoro # G710733127
- UPC # 664252037230
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1" |
Overall Length | 1-13/16" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Ideal for furniture makers, you get a round over with top and bottom bead all in one. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- ASTRO PNEUMATIC Tool Holder, Magnetic Bar, 24" (7324)
- K-TOOL INTERNATIONAL Step Drill Bit, 1/8"-1/2" (KTI71235)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- CMT ORANGE TOOLS ROUNDOVER SET (838.501.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81208)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81112)
- CMT ORANGE TOOLS 6-PIECE OGEE CABINETMAKING SET (800.520.11)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- CMT ORANGE TOOLS CMT CONTRACTOR BULL NOSE BIT (85411)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- Cmt Orange Tools Router Bits