Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR LAMINATE TRIMMER BITS
Mfr # 84201
Zoro # G610733081
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1/4"
- Overall Length 1-1/2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 84201
- Zoro # G610733081
- UPC # 664252037407
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Overall Length | 1-1/2" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. This solid carbide bit features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edge. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 3/8" Drive Locking Extension Set 3", 6" & 10" (81202)
- PROTO 3/4" Cold Chisel (J86A5/8)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84301)
- CMT ORANGE TOOLS CMT CONTRACTOR DOVETAIL BIT (81815)
- CMT ORANGE TOOLS HINGE BORING SYSTEM (CMT333-03)
- CMT ORANGE TOOLS SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH (191.000.02)
- CMT ORANGE TOOLS 2-PIECE BEARING KIT/SHIELD +SCREW/KEY BIT CONTRACTOR (79101)
- CMT ORANGE TOOLS 6-PIECE OGEE CABINETMAKING SET (800.520.11)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- Cmt Orange Tools Router Bits