Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR KEYHOLE BITS
Mfr # 85001
Zoro # G410733168
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 3/8"
- Overall Length 1-7/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 85001
- Zoro # G410733168
- UPC # 664252037452
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/8" |
Overall Length | 1-7/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Easily create a hardware-free way to hang pictures and plaques on a wall. Cuts a key-holed groove or slot in a variety of materials such as wood, plywood and laminates. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Drive, Socket Set Metric, 28 pcs (19 VMU-10)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- CLC WORK GEAR Belt, Tool Works Series Tool Belt, 29 to 46 in Waist, Leather, Black, Black, Leather (5623)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/4 x 6 in. (36416)
- CMT ORANGE TOOLS FLUSH TRIM BIT SET (806.001.11)
- CMT ORANGE TOOLS COVE BIT SET (837.501.11)
- CMT ORANGE TOOLS SLOT CUTTER SET (823.001.11)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83808)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81208)
- CMT ORANGE TOOLS SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH (191.000.02)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- Cmt Orange Tools Router Bits