Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR FLUSH TRIM BIT
Mfr # 80604
Zoro # G010733094
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1/2"
- Overall Length 2-5/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 80604
- Zoro # G010733094
- UPC # 664252037018
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 2-5/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. This carbide-tipped tool was designed for flush trimming on wood and laminates. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. Bit equipped with a bearing for easy template work. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BASEPLATE (597180001)
- AURAND MANUFACTURING Cutter Bundle, 8 In. Cleaning Area, PK2 (90M)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81115)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84301)
- CMT ORANGE TOOLS ROUNDOVER SET (838.001.11)
- CMT ORANGE TOOLS SOLID CARBIDE 5-PCS DOWNCUT SPIRAL BIT (192.000.02)
- CMT ORANGE TOOLS CMT CONTRACTOR COVE & FILLET BIT (86301)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83802)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- Cmt Orange Tools Router Bits