Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR DOVETAIL BIT
Mfr # 81815
Zoro # G810733102
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1/2"
- Overall Length 2-1/16"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 81815
- Zoro # G810733102
- UPC # 664252037216
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2" |
Overall Length | 2-1/16" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Use our bits with some of the most popular dovetail jigs on the market to create clean dovetail joints in wood and wood composite material. It features fully heat treated shank and body to guarantee durability, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 10x Pocket Optical Comparator with #2 Lens - 36-LED10 (36-LED10)
- CTA MANUFACTURING UNIVERSAL RETHREADING SET 53 PC (CTA8240)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83808)
- CMT ORANGE TOOLS 15-PIECE ROUTER BIT SET (800.001.00)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81203)
- CMT ORANGE TOOLS THE CMT GRAND RABBET SE (835.503.11)
- CMT ORANGE TOOLS 6-PIECE OGEE CABINETMAKING SET (800.520.11)
- CMT ORANGE TOOLS CMT CONTRACTOR CHAMFER BIT (83605)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- Cmt Orange Tools Router Bits