Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR DECORATIVE OGEE BIT
Mfr # 86508
Zoro # G510733136
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1-1/32"
- Overall Length 1-7/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 86508
- Zoro # G510733136
- UPC # 664252037544
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/32" |
Overall Length | 1-7/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Make decorative veining or edges on doors and drawer fronts. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- DRILL AMERICA 1-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/8)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- CMT ORANGE TOOLS 5-PIECE COMPLETE KITCHEN SET (800.509.11)
- CMT ORANGE TOOLS 3-PIECE TONGUE & GROOVE CABINETMAKING SET (800.526.11)
- CMT ORANGE TOOLS CMT CONTRACTOR DOVETAIL BIT (81815)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81119)
- CMT ORANGE TOOLS CMT CONTRACTOR CLASSICAL OGEE BITS (84103)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80604)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81125)
- Cmt Orange Tools Router Bits