Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR COVE & FILLET BIT
Mfr # 86301
Zoro # G610733111
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1"
- Overall Length 2-1/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 86301
- Zoro # G610733111
- UPC # 664252037513
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1" |
Overall Length | 2-1/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Combine a traditional cove cut with a fillet cut to create an eye-catching effect for your project. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. Includes a 3/8-inch bearing for making a beading profile. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- DRILL AMERICA #4-36 1" OD HSS Round Adjustable Die (DWTH1-436)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30744P)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80604)
- CMT ORANGE TOOLS COVE BIT SET (837.501.11)
- CMT ORANGE TOOLS HINGE BORING SYSTEM (CMT333-03)
- CMT ORANGE TOOLS SOLID CARBIDE 5-PCS DOWNCUT SPIRAL BIT (192.000.02)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81203)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81119)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- Cmt Orange Tools Routers & Accessories