Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR COVE BIT
Mfr # 83705
Zoro # G510733143
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1-1/2"
- Overall Length 2-7/16"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 83705
- Zoro # G510733143
- UPC # 664252037292
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/2" |
Overall Length | 2-7/16" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Give your doors and drawer fronts an elegant touch. Pair a cove bit with a round over bit to create decorative elements on your furniture projects. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. Equipped with a ball bearing for easy and efficient template work. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-13-06)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4116)
- BON TOOL Bon 84-738 Spatula Set-, Metal Handle 3" To 10" (84-738)
- WESTWARD Mill File, Smooth Cut, Rect, 6 In L (10Z713)
- CMT ORANGE TOOLS CMT CONTRACTOR DECORATIVE OGEE BIT (86508)
- CMT ORANGE TOOLS CMT CONTRACTOR KEYHOLE BITS (85001)
- CMT ORANGE TOOLS SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH (191.000.02)
- CMT ORANGE TOOLS CMT CONTRACTOR DOVETAIL BIT (81815)
- CMT ORANGE TOOLS SOLID CARBIDE 5-PCS DOWNCUT SPIRAL BIT (192.000.02)
- CMT ORANGE TOOLS 13-PIECE ROUTER BIT SET (800.505.11)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- Cmt Orange Tools Routers & Accessories