Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR COVE BIT
Mfr # 83702
Zoro # G910733101
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1"
- Overall Length 2-1/8"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 83702
- Zoro # G910733101
- UPC # 664252037278
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1" |
Overall Length | 2-1/8" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Give your doors and drawer fronts an elegant touch. Pair a cove bit with a round over bit to create decorative elements on your furniture projects. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. Equipped with a ball bearing for easy and efficient template work. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J77419MP)
- DIABLO 3-9/16"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5040)
- TE-CO T-Slot Nut, 1018, B/O, 5/16-18 (41403)
- GEDORE Combination Wrench, 4mm (7 4)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80604)
- CMT ORANGE TOOLS FLUSH TRIM BIT SET (806.001.11)
- CMT ORANGE TOOLS SOLID CARBIDE DOWNCUT SPIRAL BIT 1/2in, 10 Pack, 10PK (192.505.11-X10)
- CMT ORANGE TOOLS CMT CONTRACTOR V-GROOVING BIT (85801)
- CMT ORANGE TOOLS 6-PIECE OGEE CABINETMAKING SET (800.520.11)
- CMT ORANGE TOOLS 12-PIECE ROUTER BIT SET (800.503.11)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- Cmt Orange Tools Router Bits