Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR CHAMFER BIT
Mfr # 83605
Zoro # G710733134
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 1-3/8"
- Overall Length 2-3/16"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 83605
- Zoro # G710733134
- UPC # 664252037261
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1-3/8" |
Overall Length | 2-3/16" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. We offer a large range of tools that deliver reliable, quality woodworking performance for multiple applications. Produce clean, accurate bevel or chamfer edges for edge jointing, decorative edges or perfectly aligned boxes. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. Equipped with a ball bearing for easy and efficient template work. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Masonry Drill Bit, 5/16x4in, PK5 (5026006)
- PROTO Nutsetter, 8.0mm Hex, 1-3/4" L, Steel (J61692)
- HHIP 2 Lb Dead Blow Hammer (7080-0292)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 51/64 in. (47351)
- CMT ORANGE TOOLS 13-PIECE ROUTER BIT SET (800.505.11)
- CMT ORANGE TOOLS 12-PIECE ROUTER BIT SET (800.503.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81131)
- CMT ORANGE TOOLS 3-PIECE COVE RAISED PANEL SET (800.517.11)
- CMT ORANGE TOOLS CMT CONTRACTOR BULL NOSE BIT (85411)
- CMT ORANGE TOOLS SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH (191.000.02)
- CENTURY DRILL & TOOL Bevel Laminate Trim Tct Router Bit, 7 Deg (40443)
- Cmt Orange Tools Routers & Accessories