Shop All Router Bits
Cmt Orange Tools
CMT CONTRACTOR BULL NOSE BIT
Mfr # 85411
Zoro # G010733124
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Cutter Dia. 13/16"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 85411
- Zoro # G010733124
- UPC # 664252037476
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 13/16" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Details
Material - Machining | Tungsten carbide |
Description
CMT Contractor Tools is a new brand designed to fit the needs of contractors and remodelers. Used for cutting shallow bull nose profiles and creating a soft, slightly rounded edge on natural wood and wood-based material. It features fully heat treated shank and body to guarantee durability, anti-kickback design to control to depth of cut, precision ground longer-lasting cutting edges and a black coating to protect your tool against rust and corrosion. CMT router bits offer you reliable cutting performance at a cheap price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- CATERPILLAR Keychain Light / Knife Set (980363PDQ)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 2 43/64 in Long, 11/32 in Short, 10 PK (15601)
- CMT ORANGE TOOLS SLOT CUTTER SET (823.001.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81131)
- CMT ORANGE TOOLS THE CMT GRAND RABBET SE (835.503.11)
- CMT ORANGE TOOLS CMT CONTRACTOR ROUNDOVER & BEADING BITS (83807)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81125)
- CMT ORANGE TOOLS 6-PIECE ROUTER BIT SET (800.504.11)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.628.11)
- Cmt Orange Tools Routers & Accessories