Shop All Oscillating Tool Accessories
Cmt Orange Tools
87mm Radial Saw Blade For Wood Metal Quick Release Oscillator Multicutter
Mfr # OMM17-X1
Zoro # G107034189
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bi-Metal
- Tool Weight 0.13 lbs
- Diameter 3-7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # OMM17-X1
- Zoro # G107034189
- UPC # 664252044283
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Diameter | 3-7/16 in. |
Details
Application | Bi-Metal |
Tool Weight | 0.13 lbs |
Item | Oscillating Tool Accessories |
Description
Application wide range of applications Flushcutting a nail cutting a door frame laminateparquet cutting aluminum profiles plungecutting Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-22148)
- GREENLEE 54744, Pliers, Pump, 12 Molded (0451-12M)
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9052)
- WESTWARD HSS Step Drill Bit 3 Sizes, 1/2-1-1/8" (6EXN6)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- CRAFTSMAN Cordless Oscillating Tool, V20 (CMCE565B)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (2 pk) (49-25-1522)
- BOSCH Oscillating Blade, High Carbon Steel (OSL214K)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM480XU)
- Cmt Orange Tools Oscillating Tool Accessories