Shop All Oscillating Tool Accessories
Cmt Orange Tools
87mm Radial Saw Blade For Wood Metal Quick Release Oscillator Multicutter Extra Long
Mfr # OMM18-X1
Zoro # G607034184
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.13 lbs
- Diameter 3-7/16 in.
- Application Titanium Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # OMM18-X1
- Zoro # G607034184
- UPC # 664252044290
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Diameter | 3-7/16 in. |
Details
Tool Weight | 0.13 lbs |
Item | Oscillating Tool Accessories |
Application | Titanium Bi-Metal |
Description
Application wide range of applications Plungecutting in plasterboard cutting smaller aluminum moldings to length cutting recesses in epoxyglass fiber like Dashboard in a boat Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- WARNER Scraper, 4", 16-3/4" Handle (791)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x4x6-1/8 (C33449)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blade for Clean Wood (DOU125JBW)
- PORTER-CABLE 3.0 AMP 11-Piece Oscillating Multi-Tool Kit (PCE606K)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502097210)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- Cmt Orange Tools Oscillating Tool Accessories