Shop All Oscillating Tool Accessories
Cmt Orange Tools
87mm Diamond Coated Radial Saw Blade Quick Release Oscillating Multicutter
Mfr # OMM23-X1
Zoro # G607034238
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.14 lbs
- Diameter 3-7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # OMM23-X1
- Zoro # G607034238
- UPC # 664252044382
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Diameter | 3-7/16 in. |
Details
Tool Weight | 0.14 lbs |
Item | Oscillating Tool Accessories |
Description
Application wide range of applications Routing joints on wall and floor tiles smaller cutouts in soft wall tiles routing recesses in epoxyglass fiber reinforced plastic like in a boats Hull routing joints on wall tiles Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 31PC Screwdriving Set (DWAX100)
- TITAN 5 Piece Replacement Blades for 11515 (11516)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48562)
- TRUE TEMPER BOYS AXE REPLC HNDL 28"" (2020900)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- MILWAUKEE TOOL 3-1/2 in. 120 Grit Triangle Sandpaper (6 pk) (49-25-2120)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- FEIN Oscillating Segmented Saw Blade, 4In (63502175210)
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- Cmt Orange Tools Finishing Tools