Shop All Oscillating Tool Accessories
Cmt Orange Tools
87mm Carbide Grit Radial Saw Blade Quick Release Oscillating Multicutter
Mfr # OMM22-X1
Zoro # G307034194
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 0.15 lbs
- Diameter 3-7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # OMM22-X1
- Zoro # G307034194
- UPC # 664252044375
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Diameter | 3-7/16 in. |
Details
Tool Weight | 0.15 lbs |
Item | Oscillating Tool Accessories |
Description
Application wide range of applications Routing joints on wall and floor tiles smaller cutouts in soft wall tiles routing grooves in porous concrete for laying concealed cables and pipes Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417)
- MAKITA 12V max Li-Ion 1.3Ah Battery (BL1014)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- GEMTOR Crash Axe, Smooth Edge, Rubber, 5 in. (D42)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- CMT ORANGE TOOLS Precision Cut Japan Toothing For Wood Quick Release Blade Oscillating Multicutter 5PK (OMM04-X5)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- DIABLO 2-3/4 in. W Carbide Grit Oscillating Grout Removal Blade Grout (DOU16CGX)
- MAKITA Multi-Tool Sandpaper, 150 Grit, 10/pk (A-95750)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5B)
- Cmt Orange Tools Oscillating Tool Accessories