Cmt Orange Tools

7-PIECE CROWN MOLDING SET


product price: $571.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material - Machining Tungsten carbide
  • Shank Dia. 1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. 1/2"

Details

Material - Machining Tungsten carbide

Description

This set lets you make crown molding that surpasses anything youll find at the lumberyard, and crown molding is just the beginning! By arranging the profiles of the six router bits in various combinations you can create dozens - or hundreds - of different decorative profiles! The set consists of a 7-Inch diameter, 5/8-Inch arbor cove cutter for your table saw, and six 1/2in shank carbide tipped router bits. All six bits - three ogees and three roundovers - feature CMTs unique inverted design. Why use inverted profiles? Because the flat face of your workpiece always remains in firm contact with your router table for unprecedented accuracy and control.From the ManufacturerCMT's New Crown Molding Set designed by Lonnie Bird allows you to shape elegant moldings with your tablesaw and router table. Unlike commercially available crown molding, molding made with this set is easy to install and creates a finished appearance. This set is perfect for shaping moldings for fine furniture and other casework. The set consists of a cove cutter and six router bits with inverted profiles. The cove cutter mounts on your tablesaw and is used in conjunction with a pair of angled fences. Simply changing the fence angle and cutter height allows you to create an almost infinite variety of cove shapes and sizes. Best of all, the finished surface requires very little sanding. After shaping the cove, you can use the special router bits with inverted profiles to create various edge treatments and complete the molding. 1/2 Shanks. Instructions included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.