Cmt Orange Tools

6-PIECE OGEE CABINETMAKING SET


product price: $314.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material - Machining Tungsten carbide
  • Shank Dia. 1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. 1/2"

Details

Material - Machining Tungsten carbide

Description

6 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature super-strength superior steel bodies, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerCMT's popular Cabinet Making Set is now available with the ogee raised panel profile. Make raised panels with a table mounted router that rival those made with expensive machinery. The new Cabinetmaking Set features six router bits designed expressly for making arched raised panel doors and professional drawer fronts. The set includes the following: OGEE RAIL AND STILE MATCHED PAIR - Two separate cutters eliminate the frustration and time-consuming setup of reversible cutters. The stile cutter has a shear angle to produce superior cuts. RAISED PANEL BIT WITH BACK-CUTTER - The 3-1/2 diameter bit has a back-cutter which allows milling of both the front and back of the panel in the same cut. An additional 1-1/4 diameter bearing promotes safety by allowing you to take two shallow passes. SUPER-DUTY FLUSH TRIM BIT - The 3/4 cutting diameter gives a superior cut with minimal chipping, even on end grain. OGEE DOOR EDGE BIT - A subtle cove followed by a small roundover adds an elegant touch to the door edge. DRAWER FRONT BIT - This unique bit makes a mini-raised panel cut on the outside edges of the drawer fronts. A companion video demonstrating each bit and the use of templates is included at no extra charge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.