Cmt Orange Tools

3-PIECE SMALL ARCH DOOR SET


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material - Machining Tungsten carbide
  • Shank Dia. 1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. 1/2"

Details

Material - Machining Tungsten carbide

Description

This 3-piece set will produce beautiful raised panel doors with a classic, diminutive beveled profile. Designed for use in fine furniture making, the set includes two matched cope and stick bits for producing frames in 5/8-Inch to 3/4-Inch thick material. The stick bit shapes a decorative 3/16-Inch thumbnail molding along the edge of the frame. The panel bit is designed for 1/2-Inch thick material. All bits are equipped with guide bearings for shaping curved work such as the small arched panel doors seen on secretaries and corner cabinetry. This set also produces panels for small chests, lids for small boxes, or drawer fronts. Instructions included.From the ManufacturerThis three piece set will produce beautiful raised panel doors with a classic diminutive beveled profile. Designed for use in fine furniture making, this set includes two matched cope and stick bits for producing frames in 5/8 to 13/16 thick material. The stick bit shapes a decorative 3/16 thumbnail molding along the edges of the frame. The panel making bit is designed for 1/2 material. All bits are equipped with guide bearings for shaping curved work such as the small arched panel doors seen on secretaries and corner cabinetry. This set also produces panels for small chests and other cabinetry. The raised panel bit alone makes a nice lid for small boxes or drawer fronts. 1/2 Shanks. Instructions included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.