Shop All Router Bits
Cmt Orange Tools
3-PIECE OGEE RAISED PANEL SET
Mfr # 800.521.11
Zoro # G710733103
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 800.521.11
- Zoro # G710733103
- UPC # 664252007080
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Details
Material - Machining | Tungsten carbide |
Description
3 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature super-strength superior steel bodies, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerOur popular Sommerfeld Raised Panel Set is now available with the ogee raised panel profile. Make straight and arched raised panels with a table mounted router that rival those made with expensive machinery. Making raised panels is easier than ever before with this new three-piece set. The ogee rail and stile bits are made to exact specifications to match perfectly. The stile cutter has a shear angle to produce superior cuts with minimal splintering. The 3-1/2 diameter raised panel bit has an ogee profile and a back-cutter which allows milling of the front and back of the panel in the same pass. The bits come in a protective hardwood case, and the companion video demonstrating the use of each bit is included with the set. 1/2 Shanks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- WESTWARD 3/8 in Drive Socket Wrench Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 8 mm to 19 mm , Chrome (33M312)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4020)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- CMT ORANGE TOOLS 3-PIECE TONGUE & GROOVE CABINETMAKING SET (800.526.11)
- CMT ORANGE TOOLS 6-PIECE OGEE CABINETMAKING SET (800.520.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81131)
- CMT ORANGE TOOLS CMT CONTRACTOR V-GROOVING BIT (85801)
- CMT ORANGE TOOLS FLUSH TRIM BIT SET (806.001.11)
- CMT ORANGE TOOLS CMT CONTRACTOR ROMAN OGEE BITS (84001)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-515)
- Cmt Orange Tools Routers & Accessories