Shop All Router Bits
Cmt Orange Tools
3-PIECE OGEE JUNIOR RAISED PANEL SET
Mfr # 800.522.11
Zoro # G010733131
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt Orange Tools
- MFR # 800.522.11
- Zoro # G010733131
- UPC # 664252007103
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Details
Material - Machining | Tungsten carbide |
Description
3 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature super-strength superior steel bodies, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerOur popular Sommerfeld Junior Raised Panel Set is now available with the ogee raised panel profile. Used for making raised panels as small as 2-3/4 square in material as thin as 7/16 and up to 11/16 thick. Use this set to produce jewelry boxes, humidors and clock cases with beautiful raised panels. Even library panels and coffered ceilings can be produced with beautiful frame and panel craftsmanship. The Sommerfeld Junior Set includes the Raised Panel Bit with back-cutter and the matched Ogee Rail & Stile pair, packaged in a protective hardwood case. 1/2 Shanks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH293B)
- DRILL AMERICA 7/8"-9 Carbon Steel Taper Hand Tap (DWTT7/8-9)
- LENOX Hole Saw, Bi-Metal, Saw Dia 3" (3004848L)
- CMT ORANGE TOOLS CHAMFER SET (836.501.11)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84301)
- CMT ORANGE TOOLS CMT CONTRACTOR CLASSICAL OGEE BITS (84103)
- CMT ORANGE TOOLS 5-PIECE COMPLETE KITCHEN SET (800.509.11)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81203)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84201)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- Cmt Orange Tools Router Bits