Shop All Router Bits
Cmt Orange Tools
3-PIECE DIVIDED LIGHT DOOR SET
Mfr # 800.525.11
Zoro # G810733089
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 800.525.11
- Zoro # G810733089
- UPC # 664252007141
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Details
Material - Machining | Tungsten carbide |
Description
Build authentic divided light doors for fine furniture and cabinets with this 3-piece set. The set includes a stick bit to cut the decorative ovolo profile on the frame edges, a cope bit which shapes the mating profile on the ends of the stock, and a rabbeting bit for cutting the recess for the glass. Because the bits have guide bearings you can also create arched or curved frames. The unique design of the cope bit allows you to use full-length tenons to create strong, authentic mortise-and-tenon joinery. As the stock is coped, the tenon passes over the bit. The set is designed for 7/8-Inch wide bars such as those on a corner cupboard door. Instructions included. Note: You will need to produce mortise and tenon joints with a tenoning jig or other tools.From the ManufacturerThis three-piece set allows you to make true divided light doors for fine furniture and cabinets. The set consists of a sticking bit to cut the decorative ovolo profile on the frame edges, a cope bit which shapes the mating profile on the ends of the stock, and a rabbeting bit for cutting the recess for the glass. Because the bits have guide bearings you can also create arched or curved frames. The unique design of the cope bit allows you to use full-length tenons to create strong, authentic mortise-and-tenon joinery. As the stock is coped, the tenon passes over the bit. The set is designed for 7/8 wide bars such as those on a corner cupboard door. 1/2 Shanks. Instructions Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531671)
- STA-LUBE Air Tool Oil, 32 oz., Clear (SL2300)
- WILLIAMS Williams Mini Wrench, Open End, 1/4" (1116A)
- LENOX Band Saw Blade, 11 ft. 4-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852187)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81125)
- CMT ORANGE TOOLS SOLID CARBIDE DOWNCUT SPIRAL BIT 1/2in, 10 Pack, 10PK (192.505.11-X10)
- CMT ORANGE TOOLS SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH (191.000.02)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80604)
- CMT ORANGE TOOLS 3-PIECE TONGUE & GROOVE CABINETMAKING SET (800.526.11)
- CMT ORANGE TOOLS CMT CONTRACTOR DOVETAIL BIT (81815)
- FREUD Diamond Compression Bit, 5/8" dia. (78-136)
- Cmt Orange Tools Routers & Accessories