Cmt Orange Tools

3-PIECE COVE KITCHEN SET


product price: $251.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material - Machining Tungsten carbide
  • Shank Dia. 1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. 1/2"

Details

Material - Machining Tungsten carbide

Description

3 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature super-strength superior steel bodies, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerOpen some new doors with CMT. Our 3-Piece Kitchen set includes a matched Rail and Stile and a Raised Panel bit with your choice of 4 profiles to make panel door construction easy and economical. Each bit is made from bar stock steel, the highest quality tungsten carbide and exclusively surface treated with our trademark orange PTFE Industrial coating. And it all comes safely organized in our protective hardwood case so you'll probably have the nicest looking toolbox around.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.