Shop All Router Bits
Cmt Orange Tools
3-PIECE COVE JUNIOR RAISED PANEL SET
Mfr # 800.518.11
Zoro # G810733096
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 800.518.11
- Zoro # G810733096
- UPC # 664252006113
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Details
Material - Machining | Tungsten carbide |
Description
3 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature super-strength superior steel bodies, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerWith any project, it s the details that make the difference. That is exactly why we have teamed up, again, with Marc Sommerfeld to bring another innovation to the market. The new Sommerfeld Junior Raised Panel System is a version of the original cabinet door set - a smaller scale and enormous possibilities. The Sommerfeld Junior Set lets you make frame and panel details as small as 2-3/4 square and in material as thin as 7/16, up to 11/16 thick. These delicate looking panels are only the beginning and enhance a variety of projects. Make templates and add interesting arches to your work. But don't be fooled, they produce extremely strong joints and add integrity to any creations. Jewelry boxes, humidors, clock cases, even library panels and coffered ceilings will come alive with the beauty frame and panel craftsmanship provides. The Sommerfeld Junior Set includes the Raised Panel Bit with back-cutter and the matched Ogee Rail & Stile pair, packaged in a protective hardwood case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- STEINEL Heat Gun Element (110050174)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80603)
- CMT ORANGE TOOLS SOLID CARBIDE UPCUT SPIRAL BIT SET 1/4in-1/2in RH (191.000.02)
- CMT ORANGE TOOLS 6-PIECE ROUTER BIT SET (800.504.11)
- CMT ORANGE TOOLS HINGE BORING SYSTEM (CMT333-03)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81208)
- CMT ORANGE TOOLS 5-PIECE COMPLETE KITCHEN SET (800.509.11)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- Cmt Orange Tools Router Bits