Shop All Router Bits
Cmt Orange Tools
3-PIECE BEVEL & RADIUS KITCHEN SET
Mfr # 800.514.11
Zoro # G310733138
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 800.514.11
- Zoro # G310733138
- UPC # 664252001859
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Details
Material - Machining | Tungsten carbide |
Description
3 useful router bits delivered in a practical hardwood case to have them within reach! This is a more economical solution than purchasing these items separately! These bits feature super-strength superior steel bodies, anti-kickback design to control the depth of cut, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. More features: Silver-copper-silver tri-metal brazing for more endurance and 3 times longer lasting mirror finish obtained by multi-axis grinding. After a test performed by Wood Magazine, CMT orange bits have been rated the best overall router bits in comparison to other brands.From the ManufacturerOpen some new doors with CMT. Our 3-Piece Kitchen set includes a matched Rail and Stile and a Raised Panel bit with your choice of 4 profiles to make panel door construction easy and economical. Each bit is made from bar stock steel, the highest quality tungsten carbide and exclusively surface treated with our trademark orange PTFE Industrial coating. And it all comes safely organized in our protective hardwood case so you'll probably have the nicest looking toolbox around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 6" L (ZM10-L6)
- DRILL AMERICA 2-1/8"-8 HSS Plug Hand Tap (DWTST2-1/8-8P)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- RIDGID Coil/Flat Spring Assy, For 4CW42 Wrench (31640)
- CMT ORANGE TOOLS 15-PIECE ROUTER BIT SET (800.001.00)
- CMT ORANGE TOOLS 13-PIECE ROUTER BIT SET (800.505.11)
- CMT ORANGE TOOLS CMT CONTRACTOR LAMINATE TRIMMER BITS (84301)
- CMT ORANGE TOOLS COVE BIT SET (837.501.11)
- CMT ORANGE TOOLS CMT CONTRACTOR V-GROOVING BIT (85801)
- CMT ORANGE TOOLS CMT CONTRACTOR CHAMFER BIT (83605)
- BIG HORN 1/4" Pattern Routing Bit or Mortising Hinge w/Top Bearing Routing Bit (19669)
- Cmt Orange Tools Router Bits