Shop All Oscillating Tool Accessories
Cmt Orange Tools
28mm Plunge FlushCut Blade For Wood Metal Quick Release Oscillator Multicutter 5PK
Mfr # OMM11-X5
Zoro # G507034215
product price: $30.25
/pk 5, $6.05/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 0.33 lbs
- Application Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # OMM11-X5
- Zoro # G507034215
- UPC # 664252044139
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Tool Weight | 0.33 lbs |
Item | Oscillating Tool Accessories |
Application | Bi-Metal |
Description
Application wide range of applications flushcutting a nail in wood cutting copper pipes and aluminum profiles plunge cutting in plasterboard Arbor not suitable for fein Starlock oscillating tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #30 (C13152)
- HANSEN GLOBAL Socket Holder 1/4 in. Drive SAE fits Regular and Deep (1405)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1833865)
- DRILL AMERICA 3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8019)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 50 (FB50E)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, Wood (OSL212JF)
- MILWAUKEE TOOL 6 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9112)
- SPECIALTY DIAMOND 100g Electroplated Triangular Diamond Polishing Pad for Oscillating Tools (MB1S)
- Cmt Orange Tools Oscillating Tool Accessories