Shop All Circular Saw Blades
Cmt Orange Tools
12 X 96T NonFerrous Carbide Saw Blade
Mfr # 225.696.12
Zoro # G807034281
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 in.
- Tool Weight 3.43 lbs
- Size 12 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt Orange Tools
- MFR # 225.696.12
- Zoro # G807034281
- UPC # 664252047956
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Diameter | 12 in. |
Size | 12 in. |
Details
Item | Saw Blades |
Tool Weight | 3.43 lbs |
Application | Tungsten |
Description
Size 12 Teeth 96Arbor Size 1 Kerf Thickness 122 Hook Angle 7 Degrees NegativeGrind Triple ChipMicrograin Carbide Tipped TeethUsed To Cut NonFerrous Metals PVC And TwoSided LaminateBlade Is Designed To Produce Low Noise When In UseOrange Chrome Coating Helps Protect The Blade Against Corrosion Rust And Accumulation Of Resin And ResiduesMax RPM 5500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98101)
- MAKITA 1/2" Collet (763622-4)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- CMT ORANGE TOOLS Industrial Dry Cut Steel Saw Blade 10Inch x 60 Teeth 8 Deg FWF Grind with 58Inch Bore (226.060.10)
- CMT ORANGE TOOLS 22603006 Industrial Dry Cut Steel Saw Blade 612Inch x 36 Teeth TCG Grind with 58Inch Bore (226.036.06)
- CMT ORANGE TOOLS Industrial Dry Cut Steel Saw Blade 8814Inch x 48 Teeth TCG Grind with 58Inch Bore (226.048.08)
- CMT ORANGE TOOLS 10 X 72T NonFerrous Carbide Saw Blade (225.672.10)
- CMT ORANGE TOOLS Industrial NonFerrous Metal PVC Melamine Saw Blade 812In x 60 Teeth TCG Grind 58In Bore (225.060.08)
- CMT ORANGE TOOLS Demolition and Rescue Saw Blade and 12Inch by 24 Teeth TCG Grind with 1Inch Bore (286.024.12)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- Cmt Orange Tools Power Saw Blades