Shop All Circular Saw Blades
Cmt
ORANGE CHROME ULTIMATE PLYWOOD & MELAMINE BLADE 12" x T96 HiATB
Mfr # 283.696.12
Zoro # G306134048
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in.
- Diameter 12 in.
- Tool Weight 0.99
- Application Tungsten
- Length 13.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 283.696.12
- Zoro # G306134048
- UPC # 664252048021
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Size | 12 in. |
Diameter | 12 in. |
Length | 13.78 in |
Width | 13.78 in |
Details
Item | Saw Blades |
Tool Weight | 0.99 |
Application | Tungsten |
Thickness | 0.47 in |
Description
The CMT products are manufactured for industrial applications and cutting tools for woodworking are used by leading furniture manufacturers, kitchen manufacturers and CNC machine manufacturers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1BZFG)
- PERFORMANCE TOOL Home+Auto Tool Set 107Pc (W1532)
- ILC Replacement for Lincoln 1201 Battery (1201 BATTERY LINCOLN)
- SUPERCUT 145-inch x 1-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (209587)
- CMT 10" ITK General Purpose Saw Blade (251.042.10)
- CMT Compound Miter Blade, 12"dia, 90Edge, 1" (219.090.12)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- CMT ITK Industrial Finish Sliding Compound Miter Saw Blade, 10" x 60 Teeth 1FTG+2ATB Grind w/ 5/8" Bore (253.060.10)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- Cmt Power Saw Blades