Shop All Circular Saw Blades
Cmt
Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087
Mfr # 285.660.10
Zoro # G906133960
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.81 in
- Tool Weight 0.99
- Width 11.81 in
- Application Tungsten
- Thickness 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 285.660.10
- Zoro # G906133960
- UPC # 664252048083
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Length | 11.81 in |
Width | 11.81 in |
Diameter | 10 in. |
Size | 10 in. |
Details
Item | Saw Blades |
Tool Weight | 0.99 |
Application | Tungsten |
Thickness | 0.47 in |
Description
CMT's chrome heavy-duty crosscut saw blade is for heavy duty crosscuts for industrial cabinet makers in softwoods, hardwoods, plywoods, and laminates and can be used on radial arm saws, miter saws, circular saws, table and special saws. CMT292.160.40H and CMT210.210.48M are for Festool machines. All prices are per single blade unless an item number has a dash(-) and then a number at the end which designates the number of included blades. Select your item(s) below then click Add to Cart. CMT's Chrome Blades - designed for professional woodworkers who require high precision and durability from their saw blades. Special chrome carbide reduces tooth abrasion, whereas the chrome plated body protects against rust, corrosion and longlasting performance. Teeth are made from a specially formulated industrial chromium micrograin carbide which stays sharper longer by reducing cutting edge abrasion, improving cut quality and tool life.Size Legend (in inches unless otherwise noted):D = Diameter (inches and/or mm)T = Tooth CountB = Bore (inches or mm)K = Tooth Thickness (inches)P = Blade Thickness (inches)SEE IMAGE FOR ADDITIONAL DETAILTechnical InfoCMT products are manufactured for industrial applications and woodworking cutting tools are utilized by world leading furniture makers, kitchen manufacturers and CNC machinery manufacturers. Because of our intense investment in advanced production technology, CMT is able to offer industrial tooling at an affordable price to an ever growing following of cabinet makers, contractors and woodworkers as well our manufacturing customers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 7-Piece Blow Gun Kit (BG1003D-7)
- PROTO Socket Rail, 3/8 " Dr, 9 " (J2572)
- DRILL AMERICA 5/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/32)
- MECHANICS TIME SAVER 1/4 in. Drive Black Hex Bit Holder (588)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- CMT 10", 40-Teeth Thin Kerf General Purpose Circular Saw Blade (214.040.10)
- CMT 10" Plastic Blade (222.080.10)
- CMT 1" Bore ITK Melamine & Ultra Finish Saw Blade, 12" x 96 Teeth (P12096)
- CMT 12", 60-Teeth Combination Blade (215.060.12)
- FREUD Heavy-Duty Rip Blade, 16 (LM72M016)
- Cmt Power Saw Blades