Shop All Circular Saw Blades
Cmt
Orange Chrome Glue LINE Ripping Blade 10" x T30 TCG
Mfr # 203.630.10
Zoro # G606133963
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.81 in
- Length 0.51 in
- Thickness 11.81 in
- Application Tungsten
- Size 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 203.630.10
- Zoro # G606133963
- UPC # 664252047901
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Width | 11.81 in |
Length | 0.51 in |
Size | 10 in. |
Diameter | 10 in. |
Details
Item | Saw Blades |
Thickness | 11.81 in |
Application | Tungsten |
Tool Weight | 0.99 |
Description
CMT's chrome heavy duty ripping gluing saw blade is for heavy-duty glue line rip cuts with an exceptional finish for cuts in softwoods, hardwoods, and plywoods and can be used on radial arm saws, miter saws, table and special saws. All prices are per single blade unless an item number has a dash(-) and then a number at the end which designates the number of included blades. CMT's Chrome Blades - designed for professional woodworkers who require high precision and durability from their saw blades. Special chrome carbide reduces tooth abrasion, whereas the chrome plated body protects against rust, corrosion and longlasting performance. Teeth are made from a specially formulated industrial chromium micrograin carbide which stays sharper longer by reducing cutting edge abrasion, improving cut quality and tool life. Size Legend (in inches unless otherwise noted): D = Diameter (inches and/or mm) T = Tooth Count B = Bore (inches or mm) K = Tooth Thickness (inches) P = Blade Thickness (inches) Technical Info: CMT products are manufactured for industrial applications and woodworking cutting tools are utilized by world leading furniture makers, kitchen manufacturers and CNC machinery manufacturers. Because of our intense investment in advanced production technology, CMT is able to offer industrial tooling at an affordable price to an ever growing following of cabinet makers, contractors and woodworkers as well our manufacturing customers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- SW ANDERSON Universal, M8 x 1.25 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5546-8)
- ECLIPSE Rivet Converstion Kit, 6mm (72CK234-07)
- ALLWAY 3-Notch Utility Knife Blades, PK 100 (DSP100)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- CMT 10", 40-Teeth Thin Kerf General Purpose Circular Saw Blade (214.040.10)
- CMT 5/8" Bore ITK Melamine & Ultra Finish Saw Blade, 10" x 80 Teeth (P10080)
- CMT ITK Plus Ripping Saw Blade, 10 x 24 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10024)
- CMT ORANGE TOOLS Orange Chrome Ultimate Plywood & Melamine Blade 10" x T80 HiATB, Silver (283.680.10)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (251.040.08)
- MILWAUKEE TOOL Milwaukee® 48-41-0720 7-1/4" 24 Carbide Teeth Circular Saw Blade (48-41-0720)
- Cmt Circular Saw Blades