Shop All Router Bits
Cmt
Ogee With Fillet Bit, 1/4-Inch Shank, Radius from 9/64 to 3/16-Inch
Mfr # 847.325.11
Zoro # G606135202
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 847.325.11
- Zoro # G606135202
- UPC # 664252004812
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
A bit creating more details on your furniture, adding an inset bead along the lower edge of the cut. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Series 847 bits can be converted to series 846 bits by changing the bearing to 1/2. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x17x21in, 4-Cutter (83715)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7127)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- SUNEX Wrench, 48 tons, 30-250 ft.-lb., 1/2" Dr (20250)
- CMT Combination Trimmer Bit with 22-Degree Cutting Angle, 1/4-Inch Shank (809.022.11)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- CMT Router Bit, 1-1/8 in. Cut Dia., 2 Flutes (844.287.11)
- CMT Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank (866.601.11)
- CMT Adaptor, Right, M10, 10mm Bore, 19.5mm dia. (302.000.01)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- DIABLO FLUSH TRIM RTR BIT 1/2""D (DR44100)
- Cmt Router Bits