Shop All Router Bits
Cmt
Ogee With Fillet Bit, 1/4-Inch Shank, Radius from 3/16 to 9/64-Inch, Carbide-Tipped
Mfr # 846.325.11
Zoro # G906135179
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 846.325.11
- Zoro # G906135179
- UPC # 664252004799
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This ogee bit creates a wavy profile on your workpiece with an inset bead on the top. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Series 846 bits can be converted to series 847 bits by changing the bearing to 3/8. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J49903/16XL)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- SURTEK Half round bastard rasp file 10 (120393)
- CMT Dowel Drill, Rght, 5mm dia., 30mm Cut L (306.050.11)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (847.825.11)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- CMT Cove Bit, 1/2-Inch Shank, 3/8-Inch Radius (837.786.11)
- CMT Decorative Beading Bit with 25/64-Inch Diameter with 1/4-Inch Shank (865.402.11)
- CMT Raised Panel Bit With Backcutter, 2-1/2-Inch Diameter, 1/2-Inch Shank (890.534.11)
- Cmt Routers & Accessories