Shop All Router Bits
Cmt
Ogee Bit with 1/4-Inch Radius, 1/4-Inch Shank
Mfr # 859.064.11
Zoro # G806135415
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 859.064.11
- Zoro # G806135415
- UPC # 664252005420
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.13 in |
Description
This bit represents the mirror image of the traditional Roman ogee bit, but it also adds a sharp defining detail to the edges of cabinets and furniture before rolling into a smooth convex shape. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. Equipped with a bearing for easy template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 7Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H070SB)
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG (45500G)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- CMT Panel Pilot Bit with Guide, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (816.627.11)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- CMT STRAIGHT BIT (812.064.11)
- CMT Vitap Adaptor, 10mm dia (360.101.00)
- CMT Router Bit, Carbide Tipped, 3/4in Cut Dia. (806.191.11)
- CMT 3-Wing Slot Cutter with 1/8-Inch Cutting Length and 5/16-Inch Bore (822.332.11)
- FREUD Entry and Interior Door Router Bit (99-277)
- Cmt Router Bits