Shop All Router Bits
Cmt
Ogee Bit with 1/4-Inch Radius, 1/2-Inch Shank
Mfr # 860.564.11
Zoro # G206135169
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 860.564.11
- Zoro # G206135169
- UPC # 664252005482
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.5 in |
Description
This bit represents the mirror image of the traditional Roman ogee bit, but it also adds a sharp defining detail to the edges of cabinets and furniture before rolling into a smooth convex shape. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. Equipped with a bearing for easy template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Holder 1/4 Hex 36mm 1/4 Sq. Drive (12137E)
- SUMNER Internal Fit-Up Clamp, 2-4 In. (784100)
- URREA 1/2" Drive, 12" Pear, Hand Ratchet (5452FL)
- PROTO Open End Wrench, Metric, 5/16" Head Size (J31617)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- CMT Router Bit, 2 Flutes, 3/4 in. Cut Dia. (806.690.11)
- CMT 1-Inch Radius, 1/2-Inch Shank (827.754.11)
- CMT Dowel Drill, Left, 5mm dia., M10, 43mm Cut L (346.050.12)
- CMT Beading Bit 1/4 in. Shank 1/16 in. Radius (839.160.11)
- CMT Panel Router Bit, 2-Inch Diameter, 1/2-Inch Shank (870.501.11)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.1.14)
- Cmt Router Bits