Shop All Router Bits
Cmt
Ogee Bit, 5/32-Inch Radius, 1/4-Inch Shank
Mfr # 860.040.11
Zoro # G106135450
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 860.040.11
- Zoro # G106135450
- UPC # 664252005451
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
These CMT branded cutters allow you to create new decorations. Ideal for all woodworking and woodworking lovers who need to expand their range of decorations. Each CMT tool comes with high quality tungsten carbide backings and our unique PTFE fluorocarbon resin coating, in orange colour, hot fixed. Tips: This type of workmanship is rather complex to achieve a better planned result so that you can do more than one. From the Manufacturer Series 860 bits can be converted to series 859 by changing the bearing to 1/2. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall off when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Replacement Skimming Blade, 32 (4-954)
- STARRETT Carpenter'S Divider 9" (92-9)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Impact Socket (SID12106)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- CMT Straight Bit, 1/2-Inch Shank, 1-1/8-Inch Diameter, (811.785.11)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/2-Inch Shank (822.364.11B)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11)
- FREUD Roundover Router Bit, 1-5/8" Cutting Dia. (34-126)
- Cmt Routers & Accessories