Shop All Router Bits
Cmt
Ogee Bit, 5/32-Inch Radius, 1/2-Inch Shank
Mfr # 860.540.11
Zoro # G906135469
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 860.540.11
- Zoro # G906135469
- UPC # 664252005475
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This bit represents the mirror image of the traditional Roman ogee bit, but it also adds a sharp defining detail to the edges of cabinets and furniture before rolling into a smooth convex shape. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. Equipped with a bearing for easy template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Series 860 bits can be converted to series 859 by changing the bearing to 1/2. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall off when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Stand, Jobber, Stub Length, Steel (11850)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (QBA-375)
- BON TOOL Walk Groover, Bronze 8" X 8" Bit 3/4" X 1/4" (12-542)
- ECLIPSE TOOLS Bit, Pozidrive, Size 2, 1, 15/16" L, 1 (PZ2X1-15/16)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- CMT Dovetail bit for Incra Jij, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (818.628.11)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-764)
- Cmt Routers & Accessories