Shop All Router Bits
Cmt
Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius, Carbide-Tipped
Mfr # 859.040.11
Zoro # G606135387
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 859.040.11
- Zoro # G606135387
- UPC # 664252005413
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.5 in |
Description
This bit are similar to the CMT Roman one, but it adds a sharp defining detail to the edges of cabinets and furniture, before rolling into a smooth convex shape. Bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Series 859 bits can be converted to series 860 by changing the bearing to 3/8. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall off when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER 10" L 1-1/2" Cap. Aluminum (112)
- TEKTON 1/4 Inch Drive x 7 mm Deep 12-Point Socket (SHD03307)
- APEX TOOL GROUP 1/2" Square Drive, 15mm Metric Socket, 6 Points (M-15MM15)
- SKILL SKIL 2568525 120V 7.25 in. Saw Sidewinder (2568525)
- CMT Cove Bit, 1/2-Inch Shank, 3/8-Inch Radius (837.786.11)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- CMT Beading Bit 1/4 in. Shank 1/16 in. Radius (839.160.11)
- CMT Straight Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.191.11)
- CMT Weeke Adaptor, 10mm dia (360.401.00)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- Cmt Router Bits