Shop All Router Bits
Cmt
Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius
Mfr # 859.540.11
Zoro # G706135386
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 859.540.11
- Zoro # G706135386
- UPC # 664252005437
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This bit are similar to the CMT Roman one, but it adds a sharp defining detail to the edges of cabinets and furniture, before rolling into a smooth convex shape. Bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Series 859 bits can be converted to series 860 by changing the bearing to 3/8. Important: always assemble the black bearing heat shield with the raised side up when changing the bearing. Improper assembly will cause the screw to come loose and the bearing to fall off when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Set 7 of Evox Screwdrivers (012031007)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #31 (41701)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13)
- MILWAUKEE TOOL 1/2" Drive 23mm Deep Socket (45-34-2123)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- CMT Roundover Bit, 1/4-Inch Shank, 1/8-Inch Radius, Carbide-Tipped (838.190.11)
- CMT Ovolo Bit, 3/16-Inch Radius, 1/4-Inch Shank (827.050.11)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.817.11)
- Cmt Routers & Accessories