Shop All Router Bits
Cmt
Multiprofile Bit, 2-3/16-Inch Diameter, 1/2-Inch Shank
Mfr # 856.802.11
Zoro # G306135236
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 856.802.11
- Zoro # G306135236
- UPC # 664252005338
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
There is almost no limit to the number of shapes you can rout with this tool. Adjust the height of the bit or the position of the router table fence to create classic profiles in a single pass. Or make several passes to create more complex and decorative effects. The super-strength steel body of the CMT multiprofile bit stands up to hours of cutting, and the micrograin carbide tips stay sharp longer for a d superior performance. Features baked-on non-stick PTFE coating and anti-kickback design. Use on tables equipped with a fence. From the Manufacturer There is no limit to the profiles you can create with CMT Multiprofile Bits. Simply adjust the height of the bit to create classic profiles in a single pass. Or make several passes to create more complex and decorative effects. The super strength steel body of the CMT Multiprofile stands up to hours of cutting and micrograin carbide tips stay sharp longer for a d superior performance. Features CMT trademark orange Teflon Industrial Coating and anti-kickback design. Use on tables equipped with a fence. Safety tips: To make small molding shown below, cut the profile from very wide stock. Remove the excess material and work on the bigger piece to give you easier control. Keep hands away from the bit when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- DICKIES Diy Single Side Apron, 5 Pocket, Gray/Tan, 5 Pockets (57026)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- CMT Router Bit, Carbide Tipped, 2-13/16 in. L (861.564.11)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- CMT Bull Nose Bit, 1/2-Inch Shank, 1/2-Inch Radius, Carbide-Tipped (854.509.11)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- FREUD V Veining Router Bit, 1/4" Cutting Dia. (70-102)
- Cmt Routers & Accessories