Shop All Router Bits
Cmt
Multiprofile Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank
Mfr # 856.801.11
Zoro # G006135239
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1-1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 856.801.11
- Zoro # G006135239
- UPC # 664252005321
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1-1/2 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
The CMT 856.801.11 is a Multiprofile Router Bit. There is no limit to the profiles you can create with CMT Multiprofile Bits. Simply adjust the height of the bit to create classic profiles in a single pass. Or make several passes to create more complex and decorative effects. The super strength steel body of the CMT Multiprofile stands up to hours of cutting and micrograin carbide tips stay sharp longer for a d superior performance. Features CMT trademark orange Teflon® Industrial Coating and anti-kickback design. Use on tables equipped with a fence. Safety tips: To make small molding shown below, cut the profile from very wide stock. Remove the excess material and work on the bigger piece to give you easier control. Keep hands away from the bit when working. Features:1/2-Inch Shank1-1/2-Inch Cutting Diameter1-1/8-Inch Cutting LengthWhat's In the Box:CMT 856.801.11 Multiprofile Router Bit From the Manufacturer There is no limit to the profiles you can create with CMT Multiprofile Bits. Simply adjust the height of the bit to create classic profiles in a single pass. Or make several passes to create more complex and decorative effects. The super strength steel body of the CMT Multiprofile stands up to hours of cutting and micrograin carbide tips stay sharp longer for a d superior performance. Features CMT trademark orange Teflon Industrial Coating and anti-kickback design. Use on tables equipped with a fence. Safety tips: To make small molding shown below, cut the profile from very wide stock. Remove the excess material and work on the bigger piece to give you easier control. Keep hands away from the bit when working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1 X 1/4 5 Piece Flare NoZZle Kit Compatible With Loc Line (8401-0205)
- GEDORE Arc Punch, 39mm (570039)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- POWERNAIL 50F Pneumatic 18-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (50FKIT)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (812.032.11)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT 45degree Chamfer Bit, 1/2-Inch Shank, Carbide-Tipped (836.920.11)
- CMT Roundover Bit, 1/2-Inch Shank, 1-1/2-Inch Radius (838.996.11)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- Cmt Routers & Accessories