Shop All Hole Saws
Cmt
Multi-Purpose Hole Saw, 4"
Mfr # 550-102
Zoro # G6101370
product price: $40.80
/ea
$40.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
- Tooth Material Carbide Tipped
- Application Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness)
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 4" |
Details
Primary Saw Application | Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks |
Tooth Material | Carbide Tipped |
Application | Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness) |
Item | Multi-Purpose Hole Saw, 4" |
Hole Saw Product Grouping | Hole Saws |
Description
Multi-Purpose Hole Saw, 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Stubby Blade Bit Set, Pieces 12 (99PA50N)
- J.W. WINCO GN451-25-15-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-15-M6-ES-55)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- CLE-LINE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C21112)
- CMT Multi-Purpose Hole Saw, 2-7/8" (550-073)
- CMT Multi-Purpose Hole Saw, 3" (550-076)
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- CMT Multi-Purpose Hole Saw, 1-3/4" (550-044)
- CMT Multi-Purpose Hole Saw, 5-1/4" (550-133)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 1/4" dia (DAH4214)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- Cmt Hole Saws