Shop All Hole Saws
Cmt
Multi-Purpose Hole Saw, 3"
Mfr # 550-076
Zoro # G6101337
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
- Tooth Material Carbide Tipped
- Application Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness)
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Saw Dia. | 3" |
Details
Primary Saw Application | Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks |
Tooth Material | Carbide Tipped |
Application | Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness) |
Item | Multi-Purpose Hole Saw, 3" |
Hole Saw Product Grouping | Hole Saws |
Description
Multi-Purpose Hole Saw, 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 5mm 12 Point Shallow (CMMT44236)
- BOSCH Hammer Steel, Standard, 20 in. L (HS2164B5)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- SMART SAVERS Plastic Disposable Putty Knife Scraper Set, 3-Piece (080025)
- CMT Multi-Purpose Hole Saw, 4" (550-102)
- CMT Multi-Purpose Hole Saw, 1-3/4" (550-044)
- CMT Multi-Purpose Hole Saw, 2-7/8" (550-073)
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- CMT Multi-Purpose Hole Saw, 5-1/4" (550-133)
- DRILLCO 3" x 3/16" DOC Carbide Tipped Hole Cutter (95CT364)
- REMGRIT Remgrit 2-1/4", Carbide Grit Hole Saw (G036)
- Cmt Hole Saws