Shop All Hole Saws
Cmt
Multi-Purpose Hole Saw, 2-7/8"
Mfr # 550-073
Zoro # G6101282
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
- Tooth Material Carbide Tipped
- Application Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness)
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 2-7/8" |
Details
Primary Saw Application | Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks |
Tooth Material | Carbide Tipped |
Application | Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness) |
Item | Multi-Purpose Hole Saw, 2-7/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Multi-Purpose Hole Saw, 2-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/8in (PIC-114_3_1/8)
- MIGHTY MAXX Claw Hammer Fiberglass Handle 16oz (083-10313)
- CMT Multi-Purpose Hole Saw, 4" (550-102)
- CMT Multi-Purpose Hole Saw, 3" (550-076)
- CMT Multi-Purpose Hole Saw, 6" (550-152)
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- CMT Multi-Purpose Hole Saw, 5-1/4" (550-133)
- DIABLO Steel Demon Carbide Teeth Hole Cutter 6- (DHS06CFS)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHS28)
- Cmt Hole Saws & Cutters