Shop All Hole Saws
Cmt
Multi-Purpose Hole Saw, 1-1/4"
Mfr # 550-032
Zoro # G6101188
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
- Tooth Material Carbide Tipped
- Application Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness)
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Saw Dia. | 1-1/4" |
Details
Primary Saw Application | Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks |
Tooth Material | Carbide Tipped |
Application | Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness) |
Item | Multi-Purpose Hole Saw, 1-1/4" |
Hole Saw Product Grouping | Hole Saws |
Description
Multi-Purpose Hole Saw, 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Hex/Torx Impact Bit Socket Set, 32-Piece (1/4-3/4 in., 6-19 mm, T30-T70) (SIB92312)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 2 D (63134381008)
- CMT Multi-Purpose Hole Saw, 4" (550-102)
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- CMT Multi-Purpose Hole Saw, 3" (550-076)
- CMT Multi-Purpose Hole Saw, 2-7/8" (550-073)
- CMT Multi-Purpose Hole Saw, 6" (550-152)
- CMT Multi-Purpose Hole Saw, 5-1/4" (550-133)
- GREENLEE Hole Saw, 3-1/4 in. Dia., Variable Pitch (825-3-1/4)
- Cmt Hole Saws